Skip Content
JIC 43 SERIES CRIMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIC 43 SERIES CRIMP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13743-8-6
  • Mfr. Model # 13743-8-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Standards SAE 100R2
  • Hydraulic Fitting Thread Size 3/4"-16
  • Hydraulic Hose I.D. 3/8"
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Hose Dash Size 6
  • Fitting Shape 45 Degrees Elbow
  • Finish Zinc
  • Length (In.) 2.74
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list