JIB OVERHEAD CANTILEVER 300 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB OVERHEAD CANTILEVER 300 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCJIB3
  • Mfr. Model # CJIB3
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Finish Painted
  • Capacity 300 lbs.
  • Item Mini Overhead Cantilever Jib
  • Reach 54"
  • Mounting Type Floor Mounted
  • Operation Mode Manual
  • Flange Width 2-21/32"
  • Lift Range 0" - 84"
  • Height Under Span 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list