JIB LOW CEILING WALL MOUNT 2000 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB LOW CEILING WALL MOUNT 2000 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIBLC20
  • Mfr. Model # JIBLC20
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • Finish Painted
  • Mounting Type Wall Mounted
  • Operation Mode Manual
  • Item Wall Jib
  • Reach 88"
  • Capacity 2000 lbs.
  • Height Under Span 57"
  • Flange Width 4"
  • Swivel Angle 180 deg.
  • Lift Range 0" - 57"
  • Mast Diameter 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list