Skip Content
JIB HIGH CEILING WALL MOUNT 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JIB HIGH CEILING WALL MOUNT 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIBHC10
  • Mfr. Model # JIBHC10
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Item High Clearance Style Jib
  • Capacity 1,000 lbs.
  • Mounting Type Wall Mounted
  • Finish Painted
  • Swivel Angle 180 Degrees
  • Flange Width 2-21/32"
  • Reach 86-1/4"
  • Operation Mode Manual
  • Lift Range 0" - 76-3/4"
  • Height Under Span 76-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list