Skip Content
JIB CRANE PILLAR 14FT HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE PILLAR 14FT HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJJ2
  • Mfr. Model # 6AJJ2
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 717.2 lbs

Technical Specs

  • Capacity 1 Ton
  • Colour Yellow
  • Item Jib Crane Pillar
  • Finish Painted
  • Width 30"
  • Height 168"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list