Skip Content
JIB CRANE PILLAR 12FT HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE PILLAR 12FT HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJH9
  • Mfr. Model # 6AJH9
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 629.2 lbs

Technical Specs

  • Capacity 1 Ton
  • Colour Yellow
  • Finish Painted
  • Height 144"
  • Item Jib Crane Pillar
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list