JIB CRANE PILLAR 10FT HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB CRANE PILLAR 10FT HIGH

DAYTON

Web Price : $3,684.11 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJJ5
  • Mfr. Model # 6AJJ5
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 800.8 lbs

Technical Specs

  • Capacity 2 Tons
  • Finish Painted
  • Colour Yellow
  • Width 36"
  • Item Jib Crane Pillar
  • Height 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list