JIB CRANE PILLAR 10FT HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB CRANE PILLAR 10FT HIGH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJH6
  • Mfr. Model # 6AJH6
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 393.8 lbs

Technical Specs

  • Capacity 1/2 Ton
  • Colour Yellow
  • Finish Painted
  • Width 24"
  • Height 120"
  • Item Jib Crane Pillar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list