JIB CRANE,MNTNG KITS,6600LB,UP TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB CRANE,MNTNG KITS,6600LB,UP TO 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGG6
  • Mfr. Model # 6CGG6
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.2 lbs

Technical Specs

  • For Use With Jib Crane
  • Capacity 6,600 lbs.
  • Includes (1) Upper Bracket, (1) Lower Bracket, and (1) Tie Rod Support
  • Colour Yellow
  • Item Mounting Kit
  • Operation Mode Manual
  • Mounting Type Top Mounted
  • Material Welded Steel
  • Swivel Angle 184 Degrees
  • Span Up to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list