Skip Content
JIB CRANE,MNTNG KITS,4400LB,UP TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE,MNTNG KITS,4400LB,UP TO 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGG5
  • Mfr. Model # 6CGG5
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.8 lbs

Technical Specs

  • Capacity 4,400 lbs.
  • Colour Yellow
  • For Use With Jib Crane
  • Includes (1) Upper Bracket, (1) Lower Bracket, and (1) Tie Rod Support
  • Item Mounting Kit
  • Material Welded Steel
  • Mounting Type Top Mounted
  • Operation Mode Manual
  • Swivel Angle 188 Degrees
  • Span Up to 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list