Skip Content
JIB CRANE, MNTD,TOP SUPPRT,1100LB,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE, MNTD,TOP SUPPRT,1100LB,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGF8
  • Mfr. Model # 6CGF8
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.2 lbs

Technical Specs

  • Finish Yellow
  • Item Jib Crane
  • Operation Mode Manual
  • Reach 14 ft.
  • Capacity (Lb.) 1,100
  • Type Wall Mounted Top Supports

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List