Skip Content
JIB CRANE, MNTD,FULL CANT,4400LB,8F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JIB CRANE, MNTD,FULL CANT,4400LB,8F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGF1
  • Mfr. Model # 6CGF1
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 583.0 lbs

Technical Specs

  • Finish Yellow
  • Operation Mode Manual
  • Item Jib Crane
  • Reach 8 ft.
  • Capacity (Lb.) 4,400
  • Type Wall Mounted Full Cantilevers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list