Skip Content
JIB CRANE GUSSETT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE GUSSETT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJK0
  • Mfr. Model # 6AJK0
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 187.0 lbs

Technical Specs

  • Height 48"
  • Capacity 1/2 Ton
  • Finish Painted
  • Colour Yellow
  • Item Jib Crane Gussett
  • Length 24-1/4"
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list