Skip Content
JIB CRANE GUSSETT,2 TON,HEIGHT 60 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE GUSSETT,2 TON,HEIGHT 60 I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6XWN3
  • Mfr. Model # 6XWN3
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 308.0 lbs

Technical Specs

  • Colour Yellow
  • Height 60"
  • Capacity 2 ton
  • Item Jib Crane Gussett
  • Length 32-3/4"
  • Finish Spray Paint
  • Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list