Skip Content
JIB CRANE BEAM 14 FT.SPAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE BEAM 14 FT.SPAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJL6
  • Mfr. Model # 6AJL6
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 424.6 lbs

Technical Specs

  • Colour Yellow
  • Capacity 1 Ton
  • Height 12"
  • Finish Painted
  • Length 183"
  • Item Jib Crane Beam
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list