JIB CRANE BEAM 12 FT.SPAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JIB CRANE BEAM 12 FT.SPAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJL9
  • Mfr. Model # 6AJL9
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 369.6 lbs

Technical Specs

  • Capacity 2 Tons
  • Colour Yellow
  • Finish Painted
  • Height 12"
  • Item Jib Crane Beam
  • Length 156"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list