Skip Content
JIB CRANE BEAM 10 FT.SPAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB CRANE BEAM 10 FT.SPAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJL4
  • Mfr. Model # 6AJL4
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.8 lbs

Technical Specs

  • Colour Yellow
  • Capacity 1 Ton
  • Height 8"
  • Item Jib Crane Beam
  • Finish Painted
  • Length 132"
  • Width 3-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list