Skip Content
JIB 10FT BOOM 1900LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JIB 10FT BOOM 1900LB CAP

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7190JS2W10
  • Mfr. Model # 7190JS2W10
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Product Details

Jib crane. Ergonomic - light-duty jib crane utilizes precision aluminum or steel rail for the boom, resulting in a lightweight, easy to move boom. 220 degree boom rotation. Wall mounted or column mounted. 1,900 lb. capacity.

Technical Specs

  • Capacity (Lb.) 1,900
  • Item Jib
  • Finish Gray Powder Coated and Yellow Paint
  • Overall Height (In.) 44
  • Type Wall Mount
  • Weight (Lbs.) 199
  • Standards ANSI B30.11
  • Suspension Mount Plates
  • Boom Length (Ft.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list