JETZ REUSABLE EARPLUGS UNCORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JETZ REUSABLE EARPLUGS UNCORDED

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6450
  • Mfr. Model # 6450
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.6 lbs

Product Details

Uncorded Jetz(R) reusable earplugs. Extra-soft material and triple flange design. High visibility makes compliance checks quick and easy. Cloth cord. Plugs can be washed and reused. Independently tested to ANSI S3.19-1974, NRR 27 dB. 100% PVC-Free(R). CSA class B(L).

Technical Specs

  • Item Reusable Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Green
  • Series Jetz(R)
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 27 dB
  • Pairs Per Package 50
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Reusable
  • Cord/Band Color Green
  • Cord/Band Material Cloth
  • Ear Plug Shape Flanged
  • Ear Plug Packaging Bulk Box, Unwrapped
  • Ear Plug Material Soft Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list