Skip Content
JET TUB PUMP, 1 HP, 3450,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JET TUB PUMP, 1 HP, 3450,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PXF9
  • Mfr. Model # 5PXF9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.85 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 94
  • GPM of Water @ 30 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 44
  • GPM of Water @ 20 Ft. of Head 77
  • HP 1
  • Motor Type Capacitor Start
  • Item Self-Draining Jetted Tub Pump
  • Phase 1
  • RPM 3,450
  • Voltage 115/230
  • Amps 14.5/7.3
  • Height 9-1/2"
  • Length 18-9/16"
  • Width 6-17/32"
  • Inlet 1-1/2"
  • Max. Head 43
  • Outlet 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list