JERRYCAN GAS 20 LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JERRYCAN GAS 20 LITER

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCPRV520
  • Mfr. Model # RV520
  • UNSPSC # 24112209
  • CATALOGUE PAGE # 3268
  • Shipping Weight 3.67 lbs

Product Details

High density polyethylene gas can. Lightweight, crushproof design has extra headspace built in to accommodate vapour expansion. A threaded vent and a reversible spout make pouring safe and easy. Cans are rustproof, unbreakable and non-corroding.

Technical Specs

  • Item Gasoline Can

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list