Skip Content
JERRY CANTAINER CAN-ROSS GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JERRY CANTAINER CAN-ROSS GREEN

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGCRJC-G4
  • Mfr. Model # CRJC-G4
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2705
  • Shipping Weight 25.0 lbs

Product Details

Jerry Containers. Provides containment per CFR 264.175. Meets US DOT FMVSS #302 for flammability standards. NSN 8145-01-515-6458. Colour: Green. Length: 41 inch. Width: 24 inch. Height: 22 inch.

Technical Specs

  • Colour Green
  • Container Type Containers
  • Includes n/r
  • Item Can-Ross Jerry Cantainer Green
  • Container Size 5 gal.
  • Standards Meets US DOT FMVSS #302 for Flammability Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list