Skip Content
JELLY WHITE PETROLEUM 460ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JELLY WHITE PETROLEUM 460ML

JEDMON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMNWPJ460
  • Mfr. Model # WPJ460
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2196
  • Shipping Weight 0.98 lbs

Product Details

White petroleum jelly, 460 mL.

Technical Specs

  • Size 460 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list