JEANS 14.75OZ. 100PCT COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JEANS 14.75OZ. 100PCT COTTON

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1989-50W32L-ST
  • Mfr. Model # 1989-50W32L-STO
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

14 3/4 oz. denim 100% cotton, preshrunk. Fits below the waist. Regular seat and thighs. Slightly tapered leg opening. 5 riveted pockets with one watch pocket. 7 fused belt loops. Front with brass zipper closure. High resistance thread. Bar-tacked at all s

Technical Specs

  • Inseam 32"
  • Fabric Weight 14.75 oz.
  • Colour Sto
  • Closure Type Brass Zipper and Button Front Closure
  • Material 100% Ring Spun Cotton
  • Fits Waist Size 50
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list