Skip Content
JEANS 14.75OZ. 100PCT COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JEANS 14.75OZ. 100PCT COTTON

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1989-34W32L-ST
  • Mfr. Model # 1989-34W32L-ST
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

14 3/4 oz. denim 100% cotton, preshrunk. Fits below the waist. Regular seat and thighs. Slightly tapered leg opening. 5 riveted pockets with one watch pocket. 7 fused belt loops. Front with brass zipper closure. High resistance thread. Bar-tacked at all s

Technical Specs

  • Colour Sto
  • Inseam 32"
  • Material 100% Ring Spun Cotton
  • Fabric Weight 14.75 oz.
  • Closure Type Brass Zipper and Button Front Closure
  • Number of Outside Pockets 5
  • Fits Waist Size 34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list