Skip Content
JCKT RED MULTI-ZONE HTD W/ BATT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT RED MULTI-ZONE HTD W/ BATT S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2391S
  • Mfr. Model # 2391S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Red
  • Includes M12 Battery
  • Material Polyester
  • Size Small
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 45"
  • Gender Men's
  • Number of Outside Pockets 3
  • Length 26-1/2"
  • Item Heated Jacket Kit
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Number of Inside Pockets 2
  • Sleeve Length 34-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list