JCKT RED MULTI-ZONE HTD W/ BATT 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JCKT RED MULTI-ZONE HTD W/ BATT 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2391-3X
  • Mfr. Model # 2391-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.13 lbs

Technical Specs

  • Includes M12 Battery
  • Colour Red
  • Material Polyester
  • Size 3X-Large
  • Closure Type Zipper
  • Gender Men's
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 60"
  • Length 31"
  • Item Heated Jacket Kit
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list