Skip Content
JCKT CAMO MLTI-ZONE HTD W/ BATT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JCKT CAMO MLTI-ZONE HTD W/ BATT M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2393M
  • Mfr. Model # 2393M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Technical Specs

  • Includes M12 Battery
  • Colour Camo
  • Material Polyester
  • Size Medium
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 47"
  • Number of Outside Pockets 3
  • Gender Men's
  • Item Heated Jacket Kit
  • Length 27"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 35-1/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list