Skip Content
JCKT CAMO MLTI-ZONE HTD W/ BATT 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JCKT CAMO MLTI-ZONE HTD W/ BATT 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2393-3X
  • Mfr. Model # 2393-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.13 lbs

Technical Specs

  • Size 3X-Large
  • Colour Camo
  • Material Polyester
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Includes M12 Battery
  • Insulated Yes
  • Fits Chest Size 60"
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket Kit
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Length 31"
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list