JCKT CAMO MLTI-ZONE HTD W/ BATT 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JCKT CAMO MLTI-ZONE HTD W/ BATT 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2393-2X
  • Mfr. Model # 2393-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.94 lbs

Technical Specs

  • Colour Camo
  • Material Polyester
  • Includes M12 Battery
  • Size 2X-Large
  • Lining Material Knit Fleece
  • Fits Chest Size 56"
  • Closure Type Zipper
  • Insulated Yes
  • Gender Men's
  • Item Heated Jacket Kit
  • Length 30"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 37-1/2"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list