JCKT BLK MULTI-ZONE HTD W/ BATT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JCKT BLK MULTI-ZONE HTD W/ BATT XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2395XL
  • Mfr. Model # 2395XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Black
  • Material Polyester
  • Includes M12 Battery
  • Size X-Large
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 53"
  • Length 29"
  • Item Heated Jacket Kit
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Sleeve Length 36-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list