Skip Content
JCKT BLK MULTI-ZONE HTD W/ BATT S2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT BLK MULTI-ZONE HTD W/ BATT S2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2395-2X
  • Mfr. Model # 2395-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Colour Black
  • Includes M12 Battery
  • Material Polyester
  • Size 2X-Large
  • Lining Material Knit Fleece
  • Closure Type Zipper
  • Insulated Yes
  • Fits Chest Size 56"
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket Kit
  • Length 30"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Battery Included Yes
  • Sleeve Length 37-1/2"
  • Number of Inside Pockets 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list