Skip Content
JCKT BLK MULTI-ZONE HTD W/ BATT 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT BLK MULTI-ZONE HTD W/ BATT 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2395-3X
  • Mfr. Model # 2395-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.13 lbs

Technical Specs

  • Includes M12 Battery
  • Material Polyester
  • Colour Black
  • Size 3X-Large
  • Lining Material Knit Fleece
  • Closure Type Zipper
  • Fits Chest Size 60"
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket Kit
  • Length 31"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list