Skip Content
JCKT BLK MULTI-ZONE HEATED XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JCKT BLK MULTI-ZONE HEATED XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2394XL
  • Mfr. Model # 2394XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • Material Polyester
  • Size X-Large
  • Colour Black
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Fits Chest Size 53"
  • Gender Men's
  • Insulated Yes
  • Number of Outside Pockets 3
  • Length 29"
  • Item Heated Jacket
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36-3/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list