Skip Content
JCKT BLCK MULTI-ZONE HEATED S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT BLCK MULTI-ZONE HEATED S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2394S
  • Mfr. Model # 2394S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Closure Type Zipper
  • Size Small
  • Colour Black
  • Material Polyester
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 45"
  • Gender Men's
  • Number of Outside Pockets 3
  • Length 26-1/2"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Jacket
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 34-3/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list