Skip Content
JCKT BLCK MULTI-ZONE HEATED M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JCKT BLCK MULTI-ZONE HEATED M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2394M
  • Mfr. Model # 2394M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Colour Black
  • Material Polyester
  • Size Medium
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Fits Chest Size 47"
  • Insulated Yes
  • Number of Outside Pockets 3
  • Gender Men's
  • Length 27"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Jacket
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Number of Inside Pockets 2
  • Sleeve Length 35-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list