JCKT 3-IN-1 CAMO MLTI-ZNE HTD - XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JCKT 3-IN-1 CAMO MLTI-ZNE HTD - XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2386XL
  • Mfr. Model # 2386XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Camo
  • Closure Type Zipper
  • Size X-Large
  • Material Polyester
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 53"
  • Gender Men's
  • Length 29"
  • Item Heated Jacket
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list