JCKT 3-IN-1 CAMO MLTI-ZNE HTD - 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JCKT 3-IN-1 CAMO MLTI-ZNE HTD - 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2386-2X
  • Mfr. Model # 2386-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Colour Camo
  • Size 2X-Large
  • Material Polyester
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Fits Chest Size 56"
  • Gender Men's
  • Insulated Yes
  • Item Heated Jacket
  • Length 30"
  • Heating Time Up to 6 hr.
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Sleeve Length 37-1/2"
  • Battery Included No
  • Heat Setting 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list