Skip Content
JCKT 3-IN-1 CAMO MLTI-ZNE BAT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT 3-IN-1 CAMO MLTI-ZNE BAT S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2387S
  • Mfr. Model # 2387S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Includes M12 Battery
  • Material Polyester
  • Colour Camo
  • Size Small
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Fits Chest Size 45"
  • Insulated Yes
  • Number of Outside Pockets 3
  • Gender Men's
  • Item Heated Jacket Kit
  • Length 26-1/2"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 34-3/4"
  • Number of Inside Pockets 1

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list