JCKT 3-IN-1 CAMO MLTI-ZNE BAT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JCKT 3-IN-1 CAMO MLTI-ZNE BAT M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2387M
  • Mfr. Model # 2387M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Camo
  • Includes M12 Battery
  • Material Polyester
  • Size Medium
  • Closure Type Zipper
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 47"
  • Gender Men's
  • Item Heated Jacket Kit
  • Length 27"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Sleeve Length 35-1/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list