Skip Content
JCKT 3-IN-1 CAMO MLTI-ZNE BAT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JCKT 3-IN-1 CAMO MLTI-ZNE BAT L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2387L
  • Mfr. Model # 2387L
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Colour Camo
  • Closure Type Zipper
  • Material Polyester
  • Includes M12 Battery
  • Size Large
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 50"
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket Kit
  • Length 28"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Sleeve Length 36"
  • Number of Inside Pockets 1

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list