JCKT 3-IN-1 CAMO MLTI-ZNE BAT 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JCKT 3-IN-1 CAMO MLTI-ZNE BAT 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2387-3X
  • Mfr. Model # 2387-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Colour Camo
  • Material Polyester
  • Includes M12 Battery
  • Lining Material Knit Fleece
  • Closure Type Zipper
  • Size 3X-Large
  • Insulated Yes
  • Fits Chest Size 60"
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Jacket Kit
  • Length 31"
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list