Skip Content
JCKT 3-IN-1 CAMO MLTI-ZNE BAT 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JCKT 3-IN-1 CAMO MLTI-ZNE BAT 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2387-2X
  • Mfr. Model # 2387-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Colour Camo
  • Material Polyester
  • Includes M12 Battery
  • Closure Type Zipper
  • Size 2X-Large
  • Gender Men's
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 56"
  • Number of Outside Pockets 3
  • Item Heated Jacket Kit
  • Length 30"
  • Battery Included Yes
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 37-1/2"
  • Number of Inside Pockets 1

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list