Skip Content
JBSTE PIANO BX,72INWX30INDX46INH,TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JBSTE PIANO BX,72INWX30INDX46INH,TN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU91
  • Mfr. Model # 91
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 237.0 lbs

Technical Specs

  • Depth 30"
  • Features Built-In 12 ga. Steel RampElectrical Pass-Through GrommetStaked and Welded Heavy-Duty HingesPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams Steel
  • Gauge 16
  • Colour Tan
  • Height 46"
  • Item Jobsite Piano Box
  • Handle Type Recessed, Folding
  • Material Steel
  • Number of Shelves 2
  • Width 72"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Lid Type Hinged
  • Storage Capacity 57.5 cu. ft.
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Casters Included No
  • Number of Doors 0
  • Includes Ramp
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list