Skip Content
JBSTE PANO BX,60INWX30INDX34INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JBSTE PANO BX,60INWX30INDX34INH,TAN

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU69
  • Mfr. Model # 69
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Colour Tan
  • Depth 30"
  • Gauge 16
  • Features Electrical Pass-Through GrommetStaked and Welded Heavy-Duty HingesPowder Paint Finish14 ga. Steel SkidsFully Arc-Welded Seams
  • Height 34"
  • Material Steel
  • Handle Type Recessed, Folding
  • Item Jobsite Piano Box
  • Number of Shelves 1
  • Width 60"
  • Locking System 3-Point Latching, Recessed Lock Housing
  • Casters Included No
  • Lid Type Hinged
  • Storage Capacity 35.3 cu. ft.
  • Use With Caster No. 695, 495
  • Padlock Shackle Max. Dia. 7/16"
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
  • Number of Doors 0
  • Configuration 60L x 12-7/16D x 2-19/32T
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list