Skip Content
JAWS MAGNEFIX RUBBER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAWS MAGNEFIX RUBBER 6IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14843
  • Mfr. Model # 14843
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 0.6 lbs

Product Details

Model R rubber face magnefix jaw caps, aluminum alloy with synthetic rubber cover, jaw width: 6 inches.

Technical Specs

  • Jaw Width (In.) 6
  • Application Use in Combination with Aluminium and Prism Jaw Caps to Clamp Taper Pins or Tapered Workpieces, Temporary Work-Holding Systems
  • Item Rubber Face Jaw Cap
  • For Use With Any Vise Type
  • Package Quantity 2
  • Type Rubber Face Magnefix Jaw Caps
  • Construction Aluminium alloy with synthetic rubber cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list