Skip Content
JAWS MAGNEFIX FIBER 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAWS MAGNEFIX FIBER 6IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14837
  • Mfr. Model # 14837
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 0.75 lbs

Product Details

Model F fibre face magnefix jaw caps, aluminum alloy with laminated fibre cover, jaw width: 6 inches.

Technical Specs

  • Jaw Width (In.) 6
  • Features Aluminium Alloy with Laminated Fibre Cover to Prevent the Absorption of Outside Materialism, Heat Parts Rapidly by Concentrating Heat Into Part, Use on Work pieces to Avoid Distortion and Clamping Marks, Temporary Work holding Systems, Designed to Protect Both the Vise Jaws and the Work piece From Marring and Distortion During Any Clamping Application, Caps are Constructed From a Hardened Aluminium Alloy with Two Built-in Circular Permanent Magnets on the Backside Which Holds the Product Securely to the Vise, Caps are Magnetic Towards the Vise Side to Prevent Steel Filings From Attaching Themselves to the Jaws and Keep the Clamped Part From Becoming Magnetized
  • Item Fibre Face Jaw Cap
  • Overall Length (In.) 8.4
  • Type Jaw Cap
  • Overall Height (In.) 1
  • Jaw Plate Aluminium with Fibre Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list