Skip Content
JAWS MAGNEFIX ALUMINUM 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAWS MAGNEFIX ALUMINUM 5IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14830
  • Mfr. Model # 14830
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 252
  • Shipping Weight 0.4 lbs

Product Details

Model A aluminum magnefix jaw caps, aluminum alloy design includes 6 grooves, jaw width: 5 inches.

Technical Specs

  • Jaw Width (In.) 5
  • Application Deeper V-Groove Ensures More Secure Clamping of Circular Workpieces
  • Item Aluminium Jaw Cap
  • For Use With Any Vise Type
  • Package Quantity 2
  • Type Aluminium Magnefix Jaw Caps
  • Construction Hardened Aluminium Alloy with Built-in Circular Permanent Magnet on Backside

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list