Skip Content
JAW SET COPPER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW SET COPPER 8IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR24409
  • Mfr. Model # 24409
  • UNSPSC # 27112818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • For Use With Bench Vise
  • Item Replacement Vise Jaw
  • Includes Pair
  • Material Copper
  • Head Material Copper
  • Overall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list