Skip Content
JAW PULLER 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW PULLER 3

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1050
  • Mfr. Model # 1050
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.75 lbs

Technical Specs

  • Capacity 25 ton
  • Item Mechanical Jaw Puller
  • Number of Jaws 3
  • Jaw Reach 22-1/4"
  • Screw Size 1-1/4-12 x 15-15/16
  • Jaw Spread 20"
  • Jaw Style Long
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Features Forged Steel Exceed Rated Capacity
  • Locking No
  • Puller Length 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list